Cizme de protecție unisex Jalas 1898W-47

Boots 1898W JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:1898W-47
Rubix:d712633
EAN:6408487522840

rezumat tehnic

EU Mărime47

Detalii produs : 1898W-47 JALAS - UNISEX SAFETY SHOES JALAS 9975-36


A high-cut, triple-lined winter safety boot with highest protection for very cold environments. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes and resists weld spatter. "W" in the name indicates that the boot is certified for welding. The oil and heat-resistant nitrile outer sole gives excellent grip and JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safety with every step.

Puncte forte

ProNose toe reinforcement, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Pull loops, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Heat-resistant, Withstands welding sparks and grinding splash

Aplicații

Hot work, Metalwork, Sheet-metal work, Welding

Informații tehnice


atribute
EU Mărime47
  • Disponibil – Data livrării la cerere

EU Mărime

47