Cizme de protecție unisex Jalas 1358-35

Boots/Ankle boots 1358 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:1358-35
Rubix:d712242
EAN:6408487511950

rezumat tehnic

EU Mărime35

Detalii produs : 1358-35 JALAS - UNISEX SAFETY SHOES JALAS 3468A-47


A tough, water-repellent mid-cut  safety boot featuring highest (S3) protection with unique BOA® Fit System. PU-coated leather and microfibre upper has excellent foot support and certified ankle impact protection. Integrated impact protection of the metatarsal part of the foot. An oil and heat-resistant Vibram Arctic Grip outer sole gives steady feet in slippery conditions. JALAS® Composite Toe Cap, plasma-treated puncture protection and double impact protection zones in PORON® XRD®.

Puncte forte

ProNose toe reinforcement, Metatarsal protection with integrated PORON® XRD®, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, BOA® Fit System, Ankle protection, Ankle support, Pull loops, Airport friendly, Arctic Grip traction outsole, ESD, Water repellent, Ergonomically shaped, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Informații tehnice


atribute
EU Mărime35
  • Disponibil – Data livrării la cerere

EU Mărime

35

Material de bază

Categorie de securitate