Pantofi de protecție unisex Jalas 1410-38

Boots/Ankle boots 1410 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:1410-38
Rubix:d712077
EAN:6408487548857
brand logo

rezumat tehnic

EU Mărime38
Înălțimea guleruluiînalt
Culoarealb
Vezi toate Caracteristice

Detalii produs : 1410-38 JALAS - UNISEX SAFETY BOOTS JALAS 1368-39


White midcut shoes for environments with high hygienic demands. Upper in microfiber. The BOA® Fit System ensures good ergonomics and fit and has an extra easy to clean cover. The boot is water repellant, has a combination of outsole, midsole, and multilayer insole in Poron®XRD® for shock absorption and a composite toe cap. A shoe for comfortable use all day and to help prevent injuries to feet and back.

Puncte forte

ProNose toe reinforcement, Easy clean upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Ankle support, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Aplicații

Assembly, Cleaning, Decontamination, Electronics work, Fire fighting, Fishing industry work, Food handling, Foodstuff handling, Healthcare, High hygiene areas, Kitchen work, Laboratory work, Paint spraying work, Painting, Sanitation

Informații tehnice


atribute
EU Mărime38
Înălțimea guleruluiînalt
Culoarealb
Material de bazămicrofibră
  • Disponibil – Data livrării la cerere

EU Mărime

38