Referințe
Jalas:1508-40
Rubix:d711598
Producator:1508-40
EAN:6408487531491

Detalii produs : 1508-40 JALAS - UNISEX SAFETY BOOTS JALAS 1378B-46
This high-cut safety boot is made for the really tough conditions. For convenience it has an extra-wide fit, technical fleece lining and BOA® Fit System. For safety it has FX2 Pro insole with PORON®XRD® for shock absorption, nitrile rubber outsole for excellent grip on cold or slippery surfaces, a stabilizer arch to secure grip on ladders, steel nail penetration insert and lightweight aluminium toe cap. Use it where ordinary safety shoes are not enough.
Puncte forte
ProNose toe reinforcement, Easy clean upper, Wide fit, Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, Ventilating insole, BOA® Fit System, Ankle support, Pull loops, ESD, Water repellent leather, Heat insulating, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 40 |
| Material de bază | piele |
| Rezistent la apa | da |
| Protecție metatarsiană | da |
| Categorie de securitate | s3 src hro |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40