Cizme de protecție unisex Jalas 1668W-36

Boots/Ankle boots 1668W JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:1668W-36
Rubix:d711376
EAN:6408487542022
brand logo

rezumat tehnic

EU Mărime36

Detalii produs : 1668W-36 JALAS - UNISEX SAFETY BOOTS JALAS 1848K-43


Durable and comfortable mid-cut welding boot certified in compliance with EN 20349-2, with Thinsulate™ lining for extra heat insulation. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The removable insole has advanced shock absorbing with two protective zones PORON® XRD® and the oil and heat-resistant nitrile outer sole means excellent grip. JALAS® aluminium toe cap and steel nail penetration insert help prevent injuries.

Puncte forte

ProNose toe reinforcement, Easy clean upper, Thinsulate™ heat insulation, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Pull loops, ESD, Water repellent, Double shock absorption zones

Aplicații

Hot work, Metalwork, Sheet-metal work, Welding

Informații tehnice


atribute
EU Mărime36
  • Disponibil – Data livrării la cerere

EU Mărime

36