Cizme de protecție unisex Jalas 1878-40
Boots/Ankle boots 1878 JALAS®
Vedeți informațiile tehniceVezi documenteleReferințe
Jalas:1878-40
Rubix:d712753
EAN:6408487440748
Documente
Detalii produs : 1878-40 JALAS - UNISEX SAFETY SHOES JALAS 3325-42
A premium safety boot with anti-static properties and highest (S3) level protection built for heavy work. The durable PU-coated leather upper and technical fleece lining keeps feet and safe and warm when working. The oil and heat-resistant nitrile outer sole gives outstanding grip in demanding environments. Also features JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD®.
Puncte forte
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Ankle support, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 40 |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40



