Referințe
Jalas:2625-46
Rubix:d712703
Producator:2625-46

Detalii produs : 2625-46 JALAS - UNISEX SAFETY SHOES JALAS 7158-48
The JALAS E-sport 2625 is a durable, mid-cut safety shoe designed for versatile work environments. It offers water-repellent split leather uppers and PU-coated parts for enhanced durability. The aluminium toe cap and flexible nail penetration insert provide reliable protection, while the high-grip PU outsole ensures stability. Certified ladder grip (LG) ensures secure climbing, making it perfect for manufacturing, warehouses, and logistics.
Puncte forte
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Ankle support, Water repellent, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| EU Mărime | 46 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | piele |
| ESD | da |
| Rezistent la apa | da |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
46
