Cizme de protecție unisex Jalas 3318-36

Boots/Ankle boots 3318 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:3318-36
Rubix:d713351
EAN:6408487427947
brand logo

rezumat tehnic

EU Mărime36

Detalii produs : 3318-36 JALAS - UNISEX SAFETY SHOES JALAS 1635-39


A waterproof mid-cut safety boot with highest protection designed for comfort in cold environments. The grain leather and the durable textile upper protects feet and keeps them warm and features safety reflection strips. The oil and heat-resistant nitrile outer sole gives excellent grip and JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD® help keep feet safe in demanding conditions.

Puncte forte

Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Quick-tie, Waterproof, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Informații tehnice


atribute
EU Mărime36
  • Disponibil – Data livrării la cerere

EU Mărime

36