Cizme de protecție unisex Jalas 3328-43

Boots/Ankle boots 3328 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:3328-43
Rubix:d713364
EAN:6408487428258
brand logo

rezumat tehnic

Culoarenegru
EU Mărime43
Material de bazăpiele

Detalii produs : 3328-43 JALAS - UNISEX SAFETY BOOTS JALAS 3328-45


A waterproof safety boot with highest protection level built for wet conditions. The grain leather upper and higher cut provides excellent fit and supports feet for day-long use. An oil and heat-resistant nitrile outer sole gives extreme grip in the slip, and JALAS® aluminium toe cap protection, steel puncture protection and double impact protection zones in PORON® XRD® for total foot safety at work.

Puncte forte

Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Waterproof, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Informații tehnice


atribute
Culoarenegru
EU Mărime43
Material de bazăpiele
  • Disponibil – Data livrării la cerere

EU Mărime

43