Referințe
WIKA:9062335
Rubix:d572195
Producator:9062335

rezumat tehnic
| Presiune maximă a serviciului | 6 bar |
|---|---|
| Diametrul de legătură | g 1/2 bsp '' |
Documente
Detalii produs : 9062335 WIKA - 9062335 WIKA
The model 312.20 mechanical test gauge has been specifically designed for the measurement of pressures with high accuracy. With its accuracy class of 0.6, the Bourdon tube pressure gauge is suitable for testing industrial type pressure gauges or for precision measurement in laboratories. For the respective measuring requirement, a scale range between 0 ... 0.6 and 0 ... 600 bar can be selected. The model 312.20 is constructed with a case from stainless steel and wetted parts from copper alloy. The instrument meets the requirements of the international industry standard EN 837-1 for Bourdon tube pressure gauges. The optimal readability of the instrument, with a nominal size of 160 mm, is achieved via a knife edge pointer and a dial with fine divisions. Supported through the optional mirror band scale, the parallax error can be eliminated. For this instrument, an optional DKD/DAkkS calibration certificate can be generated. Safe storage and transport is ensured by a transport case (accessory).
Informații tehnice
atribute
| Presiune maximă a serviciului | 6 bar |
|---|---|
| Diametrul de legătură | g 1/2 bsp '' |
| Presiune de funcționare min. | 0 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere