Referințe
KTR:BOWEX M-24 20H7
Rubix:259633
Producator:010242002000

Detalii produs :
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Informații tehnice
atribute
| Logistic Greutate | 140 g |
|---|---|
| Mărime | 24 |
| Dezaliniere unghiulară max. | 0.9 ° |
| Lungime | 56 mm |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 100 °C |
| Cuplu de strângere minim | 17 N.m |
| Cuplu de strângere, maxim | 17 N.m |
| Numărul de dinți | 28 |
| Dezaliniere unghiulară | 0.9 ° |
| Diametrul de reaming | 20 mm |
| Diametrul exterior | 53 mm |
| Dezaliniere paralelă | 0.35 ° |
| Cuplu | 60 N.m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere