Referințe
KTR:BOWEX 24 JUNIOR 1B 14H7
Rubix:d400079
Producator:010241001400

Detalii produs : 10241001400 KTR - KTR BOWEX 24 PA HUB 14 W. KEYWAY AND THREAD
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Mărime | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere