Ciocan rotopercutor Milwaukee K 1000 S

Breaking Hammer

Vedeți informațiile tehniceVezi documentele

Referințe

Milwaukee:K 1000 S
Rubix:d709525
Producator:4933464120
EAN:4058546220655
brand logo

rezumat tehnic

Putere1750 W
Putere de impact26 J
Greutate12.7 kg

Documente

Detalii produs : K 1000 S MILWAUKEE - ROTARY HAMMER MILWAUKEE K 1000 S


10kg class SDS-Max breaking hammer with 1750W motor and up to 26 blow Joules of impact energy. Floating body anti-vibration technologies allows the user to work all day without reaching dangerous exposure levels. Vibration level 6,7 m/s². 1400 - 1950 bpm. 6 m cable allows for working area over 110 m². Variolock (12 positions) for selecting the most appropriate chisel angle. Service light indicator. Kitbox with wheels for easy transport. Weight 12,7 kg.

Puncte forte

•Compact chiseling hammer delivering up to 26 blow Joules of impact energy for a wide variety of applications
Floating body anti-vibration technologies allows the user to work all day without reaching dangerous exposure levels
1400 – 1950 BPM provides maximum productivity in all applications
6 m cable allows for working area over 110 m²
Variolock (12 positions) for selecting the most appropriate chisel angle
SDS-Max tool reception
Service reminder light to indicate when service will be needed
Dedicated brush window for easy maintenance
BMC with wheels for ease of transport on site

Informații tehnice


atribute
Putere1750 W
Putere de impact26 J
Greutate12.7 kg
  • Disponibil – Data livrării la cerere