Referințe
Elesa+Ganter:SFP.40-1+F FOAM
Rubix:d587755
Producator:54322
EAN:4045525291164
Detalii produs : SFP.40-1+F FOAM ELESA+GANTER - SFP.40-1+F FOAM ELESA+GANTER
SFP. breather caps come complete with splash guard device (ELESA original design) that prevents oil loss and are particularly suitable for use where oil is violently agitated and could be splashed against breather cap.
Puncte forte
•Cover: RAL 2004 orange, semi-matte finish, marked "OIL"
Threaded connector: black colour, semi-matte finish.
Threaded connector: black colour, semi-matte finish.
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


