Element de ventilație/aerisire Elesa+Ganter GN 663-70-G11/4-A-4
Breather caps, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 663-70-G11/4-A-4
Rubix:d607618
Producator:GN 663-70-G11/4-A-4
EAN:4045525348240
Detalii produs : 663-70-G11/4-A-4 ELESA+GANTER - 663-70-G11/4-A-4 ELESA+GANTER
Function and operational criteria of breather caps GN 663, see function description. Breather caps can be connected by either a threaded or a bayonet (BA) fitting and filler strainer GN 664 or GN 664.1. The bayonet type can be secured by means of the attached chain. MAX-MIN markings can easily be added to the flats of a dipstick (see GN 109).
Informații tehnice
atribute
| Logistic Greutate | 81 g |
|---|---|
| Diametrul exterior | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere