Element de ventilație/aerisire Elesa+Ganter GN 775-M42X2-350
Breather caps, vandalism proof, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 775-M42X2-350
Rubix:d595271
Producator:GN 775-M42X2-350
EAN:4045525488960
Detalii produs : 775-M42X2-350 ELESA+GANTER - 775-M42X2-350 ELESA+GANTER
Function and operational criteria of breather caps GN 775 see function description. In addition, breather caps GN 775 are known for the following properties: a torque limiter is installed in the mechanism which is set to give the optimum torque to ensure a perfect seal on installation, once screwed in position, they can only be removed with a special key, with this vandalism proof function, the breather caps cannot be tampered with or removed by an unauthorised person. The connection between upper part (cap) and lower part (threaded part) conforms to protection class 65. Breather caps are supplied with two keys each.
Informații tehnice
atribute
| Logistic Greutate | 179 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



