Referințe
Pferd Tools:IBU 1380/M6 ST 0,20
Rubix:247343
Producator:43679031
EAN:4007220660447
Detalii produs : 4007220660447 - 4007220660447 BRUSH IBU 1380/M6 ST 0,20 43679031 PFERD
Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Brush Ibu 1380/M6 St 0,20
Informații tehnice
atribute
| Lungime | 120 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



