Za dreapta pentru lanț Tsubaki RS08B LAMBDA 1 OL
BS Lambda Chain Connecting Link
Vedeți informațiile tehniceReferințe
Tsubaki:RS08B LAMBDA 1 OL
Rubix:d490559
Producator:74000080004
EAN:8718472591842



Detalii produs : RS08B LAMBDA 1 OL (P=1/2'') TSUBAKI - TSUBAKI RS08B LAMBDA 1 OL (P1/2) REDUCTION SWITCH 08B-1 1/2 X 7
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Lanț | 08bldol |
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Greutate | 18 g |
| Diametrul rolei | 8.51 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere