Za dreapta pentru lanț Tsubaki RS10B LAMBDA 1 OL
BS Lambda Chain Connecting Link
Vedeți informațiile tehniceVezi documenteleReferințe
Tsubaki:RS10B LAMBDA 1 OL
Rubix:d490440
Producator:74000100004
EAN:8718472592009



Documente
Detalii produs : RS10B LAMBDA 1 OL (P=5/8'') TSUBAKI - TSUBAKI RS10B LAMBDA 1 OL (P5/8) REDUCTION SWITCH 10B-1 5/8 X 9
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Lanț | 10bldol |
| Pas de lanț | 15875 mm |
| Profil | simplex (1) |
| Greutate | 16 g |
| Suma de a da | 10.2 |
| Diametrul rolei | 10.16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere