Lanț cu role standard european Tsubaki RS10B LAMBDA 1 NEPTUNE (P=5/8'')
BS Lambda Neptune Chain
Vedeți informațiile tehniceReferințe
Tsubaki:RS10B LAMBDA 1 NEPTUNE (P=5/8'')
Rubix:d490696
Producator:84101000000-M5
EAN:8718472788907



Detalii produs : RS10B LAMBDA 1 NEPTUNE (P=5/8'') TSUBAKI - TSUBAKI 84101000000-M5 CHAIN TO DWG. CR110.1227-E 5M
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Puncte forte
•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength
Informații tehnice
atribute
| Pas de lanț | 15.875 mm |
|---|---|
| Profil | simplex (1) |
| Lanț | 10b-1 |
| Diametrul rolei | 10.16 mm |
| Lățimea interioară min. | 9.65 mm |
| Lungimea lanțului | 30500 mm |
| Lungimea pinului | 20.8 mm |
| Diametrul pinului de lanț | 5.08 mm |
| Greutate | 4622 kg |
| Tipul plăcii | rotund |
| Înălțimea plăcii | 14.7 mm |
| Grosimea plăcii | 1.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere