Za dreapta pentru lanț Tsubaki RS10B NEPTUNE 2 2POL (P=5/8'')

BS LAMBDA Neptune Chain

Vedeți informațiile tehnice

Referințe

Tsubaki:RS10B NEPTUNE 2 2POL (P=5/8'')
Rubix:d490291
Producator:70235102008
EAN:8718472783049
brand logo

rezumat tehnic

Lanț10b-1
Pas de lanț15875 mm
Vezi toate Caracteristice

Detalii produs : RS10B NEPTUNE 2 2POL (P=5/8'') TSUBAKI - TSUBAKI 70235102008 RS10B NEPTUNE 2 BS TWO PITCH OFFSET LINK


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Informații tehnice


atribute
Lanț10b-1
Pas de lanț15875 mm
Greutate20 g
  • Disponibil – Data livrării la cerere