Za dreapta pentru lanț Tsubaki RS12B-1 SS OL
BS SS Chain Connecting Link (Spring Clip)
Vedeți informațiile tehniceReferințe
Tsubaki:RS12B-1 SS OL
Rubix:d489327
Producator:0231120004
EAN:8718472016536



Detalii produs : RS12B-1 SS OL (P=3/4'') TSUBAKI - TSUBAKI RS12B-1 SS OL (P3/4) REDUCTION SWITCH
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Informații tehnice
atribute
| Logistic Greutate | 25 g |
|---|---|
| Lanț | 12b-1 |
| Pas de lanț | 19.05 mm |
| Profil | simplex (1) |
| Greutate | 25 g |
| Diametrul rolei | 12.07 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere