Lanț cu role standard european Tsubaki RF06B SS 2 RP (P=3/8'')

BS SS Chain

Vedeți informațiile tehnice

Referințe

Tsubaki:RF06B SS 2 RP (P=3/8'')
Rubix:d490497
Producator:0231062000-M5
EAN:8718472015454
brand logo

rezumat tehnic

Pas de lanț9.525 mm
Profilduplex (2)
Lanț06b-2
Vezi toate Caracteristice

Detalii produs : RF06B SS 2 RP (P=3/8'') TSUBAKI - TSUBAKI 0231062000-M5 RF06B-SS-2 TSUBAKI BS-SS 3/8 DUPLEX 5M


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Informații tehnice


atribute
Logistic Greutate3773 g
Pas de lanț9.525 mm
Profilduplex (2)
Lanț06b-2
Diametrul rolei6.35 mm
Lățimea interioară min.5.72 mm
Lungimea lanțului5000 mm
Lungimea pinului25.85 mm
Diametrul pinului de lanț3.28 mm
Greutate3773 kg
Tipul plăciirotund
Înălțimea plăcii8.2 mm
Grosimea plăcii1.3 mm
  • Disponibil – Data livrării la cerere