Lanț cu role standard european Mecaline C16B3-21-SPL-MTR

BS Straight Sided Chain

Vedeți informațiile tehniceVezi documentele

Referințe

Ref. înlocuită:884386
Mecaline:C16B3-21-SPL-MTR
Rubix:d736116
Producator:886841
EAN:3660338402289
brand logo

rezumat tehnic

Pas de lanț25.4 mm
Profiltriplex (3)
Lanț16b-3
Vezi toate Caracteristice

Documente

Detalii produs : C16B3-21-SPL-MTR MECALINE 886841 - C16B3-21-SPL-MTR LANT 25,4 T INALTIME 21 MECALINE


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel.(Except Stainless Steel Chain) The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
Straigt sided chain 16B (25.40mm) Triplex, supplied in 5mtr lengths (boxed)

Puncte forte

Heat treated components, high durability

Aplicații

For use with BS chain and sprockets

Informații tehnice


atribute
Pas de lanț25.4 mm
Profiltriplex (3)
Lanț16b-3
Diametrul rolei15.88 mm
Lățimea interioară min.17.02 mm
Lungimea lanțului5000 m
Lungimea pinului100.45 mm
Diametrul pinului de lanț8.28 mm
Tipul plăciidrept
Înălțimea plăcii20.9 mm
Grosimea plăcii3.2 mm
Rezistență la tracțiune min.160 kN
  • Disponibil – Data livrării la cerere