Bloc de ghidare a rolelor Bosch Rexroth R165131420
BSHP Ball Runner Block FNS
Vedeți informațiile tehniceReferințe
Bosch Rexroth:R165131420
Rubix:505



Detalii produs : R165131420 - R165131420 KWD-035-FNS-C1-N-1, CARUCIOR CU BILE OTEL CARBON
Excellent dynamic characteristics
Significantly reduced frictional oscillations and low friction level, particularly under external load
Maximum precision
Patented entry zone increases the travel accuracy up to a factor of six
Significantly reduced frictional oscillations and low friction level, particularly under external load
Maximum precision
Patented entry zone increases the travel accuracy up to a factor of six
Informații tehnice
atribute
| Logistic Greutate | 17 g |
|---|---|
| Preîncărcare | c1 µm |
| Lățime | 100 mm |
| Lungime | 110.5 mm |
| Dimensiunea designului | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil