Referințe
Elesa+Ganter:GN 352-15-10-M4-S-70
Rubix:d604079
Producator:GN 352-15-10-M4-S-70
EAN:4045525609549



Detalii produs : 352-15-10-M4-S-70 ELESA+GANTER - 352-15-10-M4-S-70 ELESA+GANTER
Buffers GN 352 are used as end-stop buffers, e.g. for conveyor trolleys. They absorb most of the kinetic energy developing on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These buffers are also used as levelling feet.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametru | 15 mm |
| Înălțime | 10 mm |
| Valoarea durității | shore a 70 (hart) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
