Accesoriu pentru elemente de blocare / blocare Elesa+Ganter GN 2279-ALS-30-K-30-B

Bull´s eye levels

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 2279-ALS-30-K-30-B
Rubix:d598490
Producator:GN 2279-ALS-30-K-30-B
EAN:4045525005327
brand logo

Detalii produs : 2279-ALS-30-K-30-B ELESA+GANTER - 2279-ALS-30-K-30-B ELESA+GANTER


Bull´s eye levels GN 2279 are used to check the horizontal position of jigs, machines, devices, appliances and instruments. Type A is used if the spirit level is to be used as a tool, e.g. at different measuring points. The spirit levels are aligned in relation to the reference or contact surface, such that the bubble is located inside the marking ring once the horizontal position of the contact surface is reached.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere