Accesoriu pentru elemente de blocare / blocare Elesa+Ganter GN 2281-KT-14-G-40-2
Bull´s eye levels
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 2281-KT-14-G-40-2
Rubix:d597144
Producator:GN 2281-KT-14-G-40-2
EAN:4045525005518
Detalii produs : 2281-KT-14-G-40-2 ELESA+GANTER - 2281-KT-14-G-40-2 ELESA+GANTER
Due to their cylindrical design, bull´s eye levels GN 2281 are suitable for installation in plates and housings where they serve to check the horizontal position of jigs, machines and devices. Bull´s eye levels are not aligned, i.e. there is no reference to the external outline of the level. The vertical position must be ensured by aligning the holding building element. The black housing of the version ALS creates a reflection at the edge of the bubble which significantly improves the readability. Version KT is available with contrast ring inside the air level housing(Identification no. 2) which creates the same effect. Alternatively, the contrast can also be improved by a dark surface inside the mounting bore hole.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere