Referințe
INA:EGB3530-E40-Z
Rubix:99204
Producator:0696376520000
EAN:4012802858594



Detalii produs : EGB3530-E40-Z INA - INA BUCSA EGB 3530 E40 Z
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Puncte forte
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Aplicații
For smooth bearing.
Informații tehnice
atribute
| Logistic Greutate | 51,69 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 39 mm |
| Lățime | 30 mm |
| Serie | egb..-e40 |
A arăta UNSPSC / ECL@SS
- Disponibil
