Referințe
SKF:PCM 323630 M
Rubix:d1266366
Producator:111570
EAN:7316571347486



Detalii produs : PCM 323630 M SKF - CYLINDRICAL BUSH SKF PCM 323630 M
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Puncte forte
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Informații tehnice
atribute
| Logistic Greutate | 36,2 g |
|---|---|
| Diametrul interior | 32 mm |
| Diametrul exterior | 36 mm |
| Lățime | 30 mm |
| Serie | pcm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
