Vestă cu vizibilitate ridicată Portwest ROCKW-C476YNRS
C476 - Warsaw Executive Vest
Vedeți informațiile tehniceReferințe
Portwest:ROCKW-C476YNRS
Rubix:d1205194
Producator:ROCKW-C476YNRS
Detalii produs : ROCKW-C476YNRS PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST ROCKW-C476YNRS
Contrast panels for protection against dirt. Front zip opening for easy access. 7 pockets for ample storage. Two lower patch pockets. Phone and pen holder pocket. Dual ID holder allows use of both portrait and landscape ID card display. Radio loop for easy clipping of a radio. D-ring for keys or ID cards. Certified to EN ISO 20471 after 50x washes. CE certified. Retail bag which aids presentation for retail sales.
EN ISO 20471 Class 1
EN ISO 20471 Class 1
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
