Referințe
Portwest:C813RERXL
Rubix:d1205750
Producator:C813RERXL
EAN:5036108140954

Detalii produs : C813RERXL PORTWEST - OVERALLS PORTWEST C813RERXL
The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio
Type : Regular
Informații tehnice
atribute
| Culoare | roșu |
|---|---|
| Mărime | xl |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 245 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere