Mâner Elesa+Ganter GN 767-35-500-DBL
Cabinet "U" handles, Aluminium / Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 767-35-500-DBL
Rubix:d580865
Producator:GN 767-35-500-DBL
EAN:4045525373341



Detalii produs : 767-35-500-DBL ELESA+GANTER - 767-35-500-DBL ELESA+GANTER
The design of the cabinet "U" handles GN 767 matches the product family Ergostyle®. The tube is held at its ends by a clamping mechanism to prevent it from rotating. The mechanism (screws/nuts ) is shrouded by the removable end caps. Available in the different Ergostyle® colours they offer additional possibilities for colour schemes. On assembly the two end caps are inserted from above. To remove the end caps, a flat screw driver is used in the recess to prise them out of their location. Two additional holding pins Ø 4 are included.
Informații tehnice
atribute
| Logistic Greutate | 515 g |
|---|---|
| Lungime | 500 mm |
| Material/finisare | Aluminiu |
| Diametru | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere