Mâner Elesa+Ganter GN 667-30-300-EL
Cabinet U-Handles, Aluminium / Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 667-30-300-EL
Rubix:d598118
Producator:667-30-300-EL





Detalii produs : GN 667-30-300-EL ELESA+GANTER - GN 667-30-300-EL ELESA+GANTER
The handle tube of the cabinet U-Handles GN 667 can be mounted without any further machining, allowing special lengths to be realised easily. For handles with longer spans or greater loads, supports are available on request.
Informații tehnice
atribute
| Logistic Greutate | 340 g |
|---|---|
| Lungime | 300 mm |
| Material/finisare | Aluminiu |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
300 mm
