Referințe
Elesa+Ganter:GN 427-12-180-SW
Rubix:d603476
Producator:GN 427-12-180-SW
EAN:4045525049901





Detalii produs : 427-12-180-SW ELESA+GANTER - 427-12-180-SW ELESA+GANTER
Cabinet "U" handles GN 427 are produced from profiled aluminum extrusions. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Lungime | 180 mm |
| Material/finisare | Aluminiu |
| Diametru | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere