Mâner Elesa+Ganter GN 728-120-B-SR

Cabinet "U" handles, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 728-120-B-SR
Rubix:d595723
Producator:GN 728-120-B-SR
EAN:4045525726642
brand logo

rezumat tehnic

Lungime120 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 728-120-B-SR ELESA+GANTER - 728-120-B-SR ELESA+GANTER


The installation of cabinet "U" handles GN 728 can be carried out from the back (Type A) as well as from the operator’s side (Type B). The hole centers dimension is identical on all variants. As a result they can be mounted in pairs opposite each other.

Informații tehnice


atribute
Logistic Greutate80 g
Lungime120 mm
Material/finisareAluminiu
  • Disponibil – Data livrării la cerere

Lungime