Mâner Elesa+Ganter GN 425-AL-8-64-EL

Cabinet "U" handles, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 425-AL-8-64-EL
Rubix:d591965
Producator:GN 425-AL-8-64-EL
EAN:4045525594531
brand logo

rezumat tehnic

Lungime64 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 425.6-8-64-EL ELESA+GANTER - 425.6-8-64-EL ELESA+GANTER


Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Informații tehnice


atribute
Lungime64 mm
Material/finisareAluminiu
Diametru8 mm
  • Disponibil – Data livrării la cerere