Referințe
Elesa+Ganter:GN 425-AL-8-100-RS
Rubix:d599162
Producator:425-AL-8-100-RS
EAN:4045525096004



Detalii produs : GN 425-AL-8-100-RS ELESA+GANTER - GN 425-AL-8-100-RS ELESA+GANTER
Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Lungime | 100 mm |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere