Mâner Elesa+Ganter GN 628.4-132-KS-5

Cabinet "U" handles, Plastic, with cable

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 628.4-132-KS-5
Rubix:d581339
Producator:GN 628.4-132-KS-5
EAN:4045525613584
brand logo

rezumat tehnic

Lungime132 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 628.4-132-KS-5 ELESA+GANTER - 628.4-132-KS-5 ELESA+GANTER


Cabinet "U" handles GN 628.4 feature a pushbutton which allows two switching positions. The status is displayed by two LEDs, red or green. The red LED will be lit during normal function. Pressing the pushbutton (i.e. changing the switching position) triggers a control pulse which activates certain door functions, e.g. switching off devices or appliances. The LED colour will change to green. The design of the cabinet "U" handles GN 628.4 matches the Ergostyle® product family. The caps are supplied loose.

Informații tehnice


atribute
Logistic Greutate95 g
Lungime132 mm
Material/finisarePlastic
  • Disponibil – Data livrării la cerere