Referințe
Elesa+Ganter:GN 628-117-M8-A-DGR
Rubix:d591728
Producator:628-117-M8-A-DGR
EAN:4045525320611





Detalii produs : GN 628-117-M8-A-DGR ELESA+GANTER - GN 628-117-M8-A-DGR ELESA+GANTER
The design of the cabinet "U" handles GN 628 matches the Ergostyle® product family. The caps for Type A are supplied ready assembled, for Type B they are enclosed loose. The "hand space" can be enlarged with the distance bushings GN 628.2.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Lungime | 117 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere