Referințe
Elesa+Ganter:GN 628-132-M8-A-DBL
Rubix:d578402
Producator:GN 628-132-M8-A-DBL
EAN:4045525847972



Detalii produs : 628-132-M8-A-DBL ELESA+GANTER - 628-132-M8-A-DBL ELESA+GANTER
The design of the cabinet "U" handles GN 628 matches the Ergostyle® product family. The caps for Type A are supplied ready assembled, for Type B they are enclosed loose. The "hand space" can be enlarged with the distance bushings GN 628.2.
Informații tehnice
atribute
| Logistic Greutate | 90 g |
|---|---|
| Lungime | 132 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere