Referințe
Elesa+Ganter:GN 725-120-M5
Rubix:d615017
Producator:GN 725-120-M5
EAN:4045525881747



Detalii produs : 725-120-M5 ELESA+GANTER - 725-120-M5 ELESA+GANTER
Cabinet „U“ handles GN 725 are known for their good design and the well proven eliptical profile. They meet the demand from an ergonomical angle.
Informații tehnice
atribute
| Logistic Greutate | 63 g |
|---|---|
| Lungime | 120 mm |
| Material/finisare | Plastic |
| Diametru | 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
