Mâner Elesa+Ganter GN 425.1-10-120-CR

Cabinet "U" handles, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 425.1-10-120-CR
Rubix:87218
Producator:GN 425.1-10-120-CR
EAN:4045525248342
brand logo

rezumat tehnic

Lungime120 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs :


Cabinet "U" handles GN 425.1 are supplied with two zinc plated location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The chrome-plated design is only conditionally suitable for outdoor use. The stainless steel design version should be given preference.

Informații tehnice


atribute
Logistic Greutate133 g
Lungime120 mm
Material/finisareOțel
Diametru10 mm
  • Disponibil – Data livrării la cerere

Lungime