Referințe
Elesa+Ganter:GN 425.3-10-160-ST
Rubix:d606419
Producator:GN 425.3-10-160-ST
EAN:4045525811140



Detalii produs : 425.3-10-160-ST ELESA+GANTER - 425.3-10-160-ST ELESA+GANTER
The manufacturing process (bending) of the cabinet "U" handles GN 425.3 allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Lungime | 160 mm |
| Material/finisare | Oțel |
| Diametru | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
