Referințe
Elesa+Ganter:GN 425.3-16-200-ST
Rubix:d583983
Producator:GN 425.3-16-200-ST
EAN:4045525811201



Detalii produs : 425.3-16-200-ST ELESA+GANTER - 425.3-16-200-ST ELESA+GANTER
The manufacturing process (bending) of the cabinet "U" handles GN 425.3 allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 440 g |
|---|---|
| Lungime | 200 mm |
| Material/finisare | Oțel |
| Diametru | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere