Referințe
Elesa+Ganter:GN 425-12-125-BT
Rubix:d587222
Producator:GN 425-12-125-BT
EAN:4045525095588
Detalii produs : 425-12-125-BT ELESA+GANTER - 425-12-125-BT ELESA+GANTER
Cabinet "U" handles GN 425.6 Ø 8 and Ø10 are supplied with two location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The chrome-plated design is only conditionally suitable for outdoor use. The stainless steel design version should be given preference. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Lungime | 125 mm |
|---|---|
| Material/finisare | Oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


