Mâner Elesa+Ganter GN 425-16-300-SW

Cabinet "U" handles, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 425-16-300-SW
Rubix:d589756
Producator:425-16-300-SW
EAN:4045525095878
brand logo

rezumat tehnic

Lungime300 mm
Material/finisareOțel

Detalii produs : GN 425-16-300-SW ELESA+GANTER - GN 425-16-300-SW ELESA+GANTER


Cabinet "U" handles GN 425.6 Ø 8 and Ø10 are supplied with two location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The chrome-plated design is only conditionally suitable for outdoor use. The stainless steel design version should be given preference. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Informații tehnice


atribute
Lungime300 mm
Material/finisareOțel
  • Disponibil – Data livrării la cerere