Fălci de blocare, marcatoare, cabluri Brady 145551
Cable Lockout
Vedeți informațiile tehniceVezi documenteleReferințe
Brady:145551
Rubix:d888742
Producator:145551
EAN:0754473543686




Documente
Detalii produs : 145551 BRADY - LOCK OUT JAW,TAG,CABLE BRADY 145551
The integrated hasp and cable in SAFELEX Universal Cable Lockouts provide a simple way to lock out multiple energy isolation points.
Puncte forte
•SAFELEX Universal Cable Lockouts feature lightweight construction for easy handling, carrying and operation
Device comes complete with vinyl-coated steel lockout cable attachment
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Device comes complete with vinyl-coated steel lockout cable attachment
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Aplicații
Lockout Tagout
Informații tehnice
atribute
| Diametru | 4.32 mm |
|---|---|
| Culoare | roșu |
| Lungime | 4570 mm |
| Lățime | 60.96 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere