Referințe
CRC:32744-AA
Rubix:d717190
Producator:32744-AA
EAN:5412386064401

Documente
Detalii produs : 32744-AA CRC - CLEANER CRC 32744-AA
Powerful solvent blend to remove gum, carbon and sludge from carburettors, EGR, PCV and throttle valves in combustion engines
Aplicații
Carburettor Components;Positive Crank-Case Venting (PCV) Systems and Valves;Exhaust Gas Recycling (EGR) Valves;Throttle Valves
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 65x65x235 mm |
|---|---|
| Logistic Greutate | 482 g |
| Dimensiunile Packaged (D x W x H) | 208x273x240 mm |
| greutate ambalate | 6050 g |
| Capacitate | 500 ml |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
