Referințe
SKF:C 5020 V/C3
Rubix:d1259139

Detalii produs : C 5020 V/C3 SKF - TOROIDAL ROLLER BEARING SKF C 5020 V/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Logistic Greutate | 4176 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 150 mm |
| Lățime | 67 mm |
| Tipul jocului rulmentului | c3 |
| Serie | c 50 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
